Beli alat tukang kunci di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Tubing Cutter
    Mulai

    Rp139.900

    Kennedy Tubing Cutter
    atribut:
    • Minimum Pipe Capacity: 3mm
    • Type: Single Stroke Tube Cutter
  2. monotaro Hook Pick Set (Obeng Cungkil)
    Rating:
    96% of 100
    (18)
    Mulai

    Rp39.900

    monotaro Hook Pick Set (Obeng Cungkil)
    Deskripsi:
    For attaching and detaching o-rings, springs, etc. and for positioning small parts.
    atribut:
    • Handle Length (mm): 67
    • Length (mm): 140
    • Material (Grip): PP
    • Material (Shaft): Chromium Vanadium
    • Shaft Diameter (Ø mm): about 3
    • Shape: Straight Types, L Types, Hook Types, Abnormal Types
  3. TRUSCO SS Tweezers Aa Type (Pinset)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp39.900

    TRUSCO SS Tweezers Aa Type (Pinset)
    atribut:
    • Material: SUS430
  4. monotaro Tube Cutter (Pemotong Pipa)
    Mulai

    Rp229.900

    monotaro Tube Cutter (Pemotong Pipa)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  5. monotaro O-Ring Seal Pick Tool Set (Alat Pengambil Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    monotaro O-Ring Seal Pick Tool Set (Alat Pengambil Otomotif)
    Deskripsi:
    It is a convenient tool that can be widely used for removing O-rings, oil seals, seals such as dust seals, lids and caps of the interior of automobiles.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): Two 213 x tips, 143 x two tips
    • Material (Shaft): CR-V
    • Material (Clips): PP+TPR
    • Handle Length (mm): 80
    • Hardness HRC: 48
    • Shaft Diameter (Ø mm): 3
  6. OneMed Tweezers Anatomy (Pinset Anatomis)
    Mulai

    Rp7.900

    OneMed Tweezers Anatomy (Pinset Anatomis)
    Deskripsi:
    Pinset Anatomi Stainless Steel Fine A 14cm Onemed- Pinset anatomi onemed atau dressing forcep adalah salah satu surgical instrument, pinset dengan gigi anatomi bahan stainless untuk menjepit jaringan dalam operasi digunakan untuk memegang jaringan, alat dan bahan medis. Dapat juga digunakan untuk memegang kasa dan kapas pada saat membersihkan luka. Pinset Anatomi memiliki ujung tumpul halus.- Ujung : Tanpa Kait
    atribut:
    • Material: Stainless Steel
  7. TRUSCO Stainless Steel Tweezers
    Mulai

    Rp769.900

    TRUSCO Stainless Steel Tweezers
    Deskripsi:
    Use:Pinch small stuff
    atribut:
    • Material: Acid Resistant and Anti-magnetic Stainless Steel (SUS304L)
    • Tip: Tipped Rounded End Type
    • Total Length (mm): 120
    • Width (mm): 10
  8. Kennedy Polyester Mobile Phone Case Belt Clip
    Mulai

    Rp179.900

    Kennedy Polyester Mobile Phone Case Belt Clip
    Deskripsi:
    Kennedy Polyester Mobile Phone Case Belt Clip with
    atribut:
    • Length (mm): 80
    • Width (mm): 165
    • Material: Polyester
    • Size (mm): 165x80
    • Application: Mobile Phone
  9. TRUSCO Tube Cutter (Pemotong Pipa)
    Mulai

    Rp349.900

    TRUSCO Tube Cutter (Pemotong Pipa)
    atribut:
    • Cutting Capacity: 21 century version inch size
    • Length (mm): 67
    • Specifications: Standard Blade GFC-15NC
    • Thickness (mm): 3
  10. TRUSCO Hex Key T Handle (Kunci L)
    Mulai

    Rp949.900

    TRUSCO Hex Key T Handle (Kunci L)
    atribut:
    • Set Contents (mm): 2/2.5/3/4/5/6/8/10
    • Accessories: Stand
  11. HOZAN Tweezers (Capitan)
    37%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  12. RIDGID Pick-Up Tool
    Mulai

    Rp2.999.900

    RIDGID Pick-Up Tool
    atribut:
    • Part Tool: T
    • Dimensions (cm): 33.27x14.99x13.46
    • Catalog Number: 62140
  13. monotaro Seal Bearing Puller Set (Alat Penarik Laher)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp299.900

    monotaro Seal Bearing Puller Set (Alat Penarik Laher)
    Deskripsi:
    It can be taken like winding a seal or ring with a special spiral type. Everyone can remove the oil and ring just by inserting the tip under the oil seal, fixing the shaft with the left hand and rotating the handle with the right hand. It is possible to easily pull out O-rings which are difficult to come off as if embedded. Spiral type is also easy to apply force because handle is T type. Removal of crankshaft oil seal, camshaft oil seal, various oil seals, O ring
    atribut:
    • Package Weight (g): 206
    • Overall Length (mm): 165 (helical type large), 117 (helical type small), 189 (straight type)
    • Set Contents: Helical type (large) x 1, helical type (small) x 1, straight type x 1
    • Width (mm): 75 (helical type large), 60 (helical type small), 8 (straight type)
Daftar Harga alat tukang kunci Terbaru October 2026
JTC Hook and Pick Tool Set (Alat Pengambil Otomotif)Rp189.900
Kennedy Tubing CutterRp139.900
monotaro Hook Pick Set (Obeng Cungkil)Rp39.900
TRUSCO SS Tweezers Aa Type (Pinset)Rp39.900
monotaro Tube Cutter (Pemotong Pipa)Rp229.900
monotaro O-Ring Seal Pick Tool Set (Alat Pengambil Otomotif)Rp209.900
OneMed Tweezers Anatomy (Pinset Anatomis)Rp7.900
TRUSCO Stainless Steel TweezersRp769.900
Kennedy Polyester Mobile Phone Case Belt ClipRp179.900
RIDGID Constant Swing Tubing Cutter (Pemotong Pipa)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)